Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #14 Pin x 1.524 in Dia x 1.522 in Small End Dia x 3.500 in Length
- Mfr # TP-14-3500
- Zoro # G523423383
product price:Â
$
610.99
/ea
Sold in multiples of 12 for
$7,331.88
Free Shipping & Returns
Key Features
Fastener Length
3-1/2 in
Small End Dia.
1.5223 in
Fastener Finish
Plain
Basic Material
Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-14-3500
- Zoro #
- G523423383
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
Dimensions
- Fastener Length
- 3-1/2 in
- Small End Dia.
- 1.5223 in
- Size
- #14 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.