Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #2/0 Pin x 0.142 in Dia x 0.140 in Small End Dia x 0.625 in Length
- Mfr # TP-20-0625
- Zoro # G123413470
product price:Â
$
9.49
/ea
Sold in multiples of 12 for
$113.88
Key Features
Fastener Length
5/8 in
Size
#2/0 Pin
Small End Dia.
0.1403 in
Basic Material
Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-20-0625
- Zoro #
- G123413470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 5/8 in
- Size
- #2/0 Pin
- Small End Dia.
- 0.1403 in
Details
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.