Taper Pin, Carbon Steel, #2/0 Pin x 0.142 in Dia x 0.140 in Small End Dia x 1.750 in Length
- Mfr # TP-20-1750
- Zoro # G223404620
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Basic Material
Carbon Steel
Small End Dia.
0.1403 in
Standards
ASME B18.8.2
Size
#2/0 Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-20-1750
- Zoro #
- G223404620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.1403 in
- Size
- #2/0 Pin
- Fastener Length
- 1-3/4 in
Details
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.