Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #3 Pin x 0.220 in Dia x 0.218 in Small End Dia x 2.250 in Length
- Mfr # TP-03-2250
- Zoro # G323404681
product price:Â
$
2.45
/ea
Sold in multiples of 12 for
$29.40
Key Features
Size
#3 Pin
Fastener Length
2-1/4 in
Small End Dia.
0.2183 in
Basic Material
Carbon Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-03-2250
- Zoro #
- G323404681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #3 Pin
- Fastener Length
- 2-1/4 in
- Small End Dia.
- 0.2183 in
Details
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.