Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #3 Pin x 0.220 in Dia x 0.218 in Small End Dia x 3.250 in Length
- Mfr # TP-03-3250
- Zoro # G623404190
product price:Â
$
2.99
/ea
Sold in multiples of 100 for
$299.00
Key Features
Small End Dia.
0.2183 in
Basic Material
Carbon Steel
Fastener Length
3-1/4 in
Standards
ASME B18.8.2
Size
#3 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-03-3250
- Zoro #
- G623404190
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 0.2183 in
- Fastener Length
- 3-1/4 in
- Size
- #3 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.