Taper Pin, Carbon Steel, #3/0 Pin x 0.126 in Dia x 0.124 in Small End Dia x 0.500 in Length
- Mfr # TP-30-0500
- Zoro # G323402854
product price:Â
$
1.15
/ea
Sold in multiples of 12 for
$13.80
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Small End Dia.
0.1243 in
Basic Material
Carbon Steel
Size
#3/0 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-30-0500
- Zoro #
- G323402854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.1243 in
- Size
- #3/0 Pin
- Fastener Length
- 1/2 in
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.