Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #3/0 Pin x 0.126 in Dia x 0.124 in Small End Dia x 1.250 in Length
- Mfr # TP-30-1250
- Zoro # G323402502
product price:Â
$
1.45
/ea
Sold in multiples of 12 for
$17.40
Key Features
Fastener Length
1-1/4 in
Small End Dia.
0.1243 in
Size
#3/0 Pin
Basic Material
Carbon Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-30-1250
- Zoro #
- G323402502
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Fastener Length
- 1-1/4 in
- Small End Dia.
- 0.1243 in
- Size
- #3/0 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.