Taper Pin, Carbon Steel, #3/0 Pin x 0.126 in Dia x 0.124 in Small End Dia x 1.750 in Length
- Mfr # TP-30-1750
- Zoro # G223412458
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Size
#3/0 Pin
Standards
ASME B18.8.2
Basic Material
Carbon Steel
Small End Dia.
0.1243 in
Fastener Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-30-1750
- Zoro #
- G223412458
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
Dimensions
- Size
- #3/0 Pin
- Small End Dia.
- 0.1243 in
- Fastener Length
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.