Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #3/0 Pin x 0.126 in Dia x 0.124 in Small End Dia x 2.500 in Length
- Mfr # TP-30-2500
- Zoro # G823412001
product price:Â
$
2.45
/ea
Sold in multiples of 12 for
$29.40
Key Features
Size
#3/0 Pin
Small End Dia.
0.1243 in
Basic Material
Carbon Steel
Fastener Finish
Plain
Fastener Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-30-2500
- Zoro #
- G823412001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #3/0 Pin
- Small End Dia.
- 0.1243 in
- Fastener Length
- 2-1/2 in
Details
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.