Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #4 Pin x 0.251 in Dia x 0.249 in Small End Dia x 4.500 in Length
- Mfr # TP-04-4500
- Zoro # G523405075
product price:Â
$
4.29
/ea
Sold in multiples of 100 for
$429.00
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Fastener Length
4-1/2 in
Basic Material
Carbon Steel
Size
#4 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-04-4500
- Zoro #
- G523405075
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
Dimensions
- Fastener Length
- 4-1/2 in
- Size
- #4 Pin
- Small End Dia.
- 0.2493 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.