Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #4 Pin x 0.251 in Dia x 0.249 in Small End Dia x 4.750 in Length
- Mfr # TP-04-4750
- Zoro # G123403020
product price:Â
$
4.49
/ea
Sold in multiples of 100 for
$449.00
Key Features
Basic Material
Carbon Steel
Small End Dia.
0.2493 in
Size
#4 Pin
Fastener Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-04-4750
- Zoro #
- G123403020
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.2493 in
- Size
- #4 Pin
- Fastener Length
- 4-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.