Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #5 Pin x 0.290 in Dia x 0.288 in Small End Dia x 5.500 in Length
- Mfr # TP-05-5500
- Zoro # G523422515
product price:Â
$
6.49
/ea
Sold in multiples of 100 for
$649.00
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Size
#5 Pin
Basic Material
Carbon Steel
Small End Dia.
0.2883 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-05-5500
- Zoro #
- G523422515
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
Dimensions
- Size
- #5 Pin
- Small End Dia.
- 0.2883 in
- Fastener Length
- 5-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.