Taper Pin, Carbon Steel, #6 Pin x 0.342 in Dia x 0.340 in Small End Dia x 6.250 in Length
- Mfr # TP-06-6250
- Zoro # G123425152
product price:Â
$
2.85
/ea
Sold in multiples of 100 for
$285.00
Key Features
Small End Dia.
0.3403 in
Fastener Length
6-1/4 in
Basic Material
Carbon Steel
Standards
ASME B18.8.2
Size
#6 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-06-6250
- Zoro #
- G123425152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.3403 in
- Fastener Length
- 6-1/4 in
- Size
- #6 Pin
Details
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.