Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #8 Pin x 0.493 in Dia x 0.491 in Small End Dia x 6.250 in Length
- Mfr # TP-08-6250
- Zoro # G723412033
product price:Â
$
15.15
/ea
Sold in multiples of 50 for
$757.50
Key Features
Small End Dia.
0.4913 in
Fastener Length
6-1/4 in
Size
#8 Pin
Fastener Finish
Plain
Basic Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-08-6250
- Zoro #
- G723412033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.4913 in
- Fastener Length
- 6-1/4 in
- Size
- #8 Pin
Details
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.