Taper Pin, Carbon Steel, #8 Pin x 0.493 in Dia x 0.491 in Small End Dia x 6.750 in Length
- Mfr # TP-08-6750
- Zoro # G423409586
product price:Â
$
16.15
/ea
Sold in multiples of 50 for
$807.50
Key Features
Basic Material
Carbon Steel
Standards
ASME B18.8.2
Fastener Length
6-3/4 in
Small End Dia.
0.4913 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-08-6750
- Zoro #
- G423409586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 6-3/4 in
- Small End Dia.
- 0.4913 in
- Size
- #8 Pin
Details
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.