Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #9 Pin x 0.592 in Dia x 0.590 in Small End Dia x 4.750 in Length
- Mfr # TP-09-4750
- Zoro # G923407624
product price:Â
$
15.59
/ea
Sold in multiples of 25 for
$389.75
Key Features
Fastener Finish
Plain
Small End Dia.
0.5903 in
Fastener Length
4-3/4 in
Size
#9 Pin
Basic Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-09-4750
- Zoro #
- G923407624
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.5903 in
- Fastener Length
- 4-3/4 in
- Size
- #9 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.