Zoro Homepage

Taper Pin Ext Thread #5 x 6 PL

  • Mfr # TPT-05-6000

  • Zoro # G100024873


product price: $4.19
/ea
Sold in multiples of 6 for $25.14

Key Features

System of Measurement
Inch
Taper Pin Type
Taper Pin External Thread
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
.2870"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPT-05-6000
Zoro #
G100024873
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
.2870"
Fastener Length
6.000" (6)
Thread Size
1/4"

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Taper Pin External Thread
Basic Material
Carbon Steel
Fastener Finish
Plain

Description

Threaded Taper Pins-Plain. Taper Pin Ext Thread #5 x 6 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.