Zoro Homepage

Taper Pin Ext Thread #6 x 6 PL

  • Mfr # TPT-06-6000

  • Zoro # G400024986


product price: $4.69
/ea
Sold in multiples of 6 for $28.14

Key Features

System of Measurement
Inch
Taper Pin Type
Taper Pin External Thread
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
.3390"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPT-06-6000
Zoro #
G400024986
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
.3390"
Fastener Length
6.000" (6)
Thread Size
5/16"

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Taper Pin External Thread
Basic Material
Carbon Steel
Fastener Finish
Plain

Description

Threaded Taper Pins-Plain. Taper Pin Ext Thread #6 x 6 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.