Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Ext Thread #8 x 6 SS PL

  • Mfr # TPTS-08-6000

  • Zoro # G700024839


product price: $20.19
/ea
Sold in multiples of 50 for $1,009.50

Key Features

System of Measurement
Inch
Taper Pin Type
Taper Pin External Thread
Basic Material
300 Series Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPTS-08-6000
Zoro #
G700024839
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
.4900"
Fastener Length
6.000" (6)
Thread Size
7/16"

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Taper Pin External Thread
Basic Material
300 Series Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain

Description

Threaded Taper Pins-Stainless. Taper Pin Ext Thread #8 x 6 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.