Taper Pin, Ext Thread, No 12 x6"SS
Mfr # TPTS-12-6000
Zoro # G9583957
product price: $143.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPTS-12-6000
Zoro #
G9583957
UPC #
-
Country of Origin
United States
Dimensions
Large End Dia.
1.03 in
Fastener Length
6 in
Details
Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Description
Taper Pin,Ext Thread,#12 x6"SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.