Zoro Homepage

Taper Pin, Ext Thread, No 12 x8"SS

  • Mfr # TPTS-12-8000

  • Zoro # G9159188


product price: $166.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPTS-12-8000
Zoro #
G9159188
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
1.03 in
Fastener Length
8 in

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain

Description

Taper Pin,Ext Thread,#12 x8"SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.