Zoro Homepage

Taper Pin, Ext Thread, No 3 x 3-3/4" Plain

  • Mfr # TPT-03-3750

  • Zoro # G9159039


product price: $2.59
/ea
Sold in multiples of 100 for $259.00

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.217 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPT-03-3750
Zoro #
G9159039
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.217 in
Fastener Length
3 3/4 in

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain

Description

Taper Pin,Ext Thread,#3 x 3-3/4" Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.