Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Ext Thread, No 3 x3"Plain

  • Mfr # TPT-03-3000

  • Zoro # G9159011


product price: $2.35
/ea
Sold in multiples of 50 for $117.50

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.217 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPT-03-3000
Zoro #
G9159011
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.217 in
Fastener Length
3 in

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain

Description

Taper Pin,Ext Thread,#3 x3"Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.