Taper Pin, Ext Thread, No 4 x 2-1/4" SS
Mfr # TPTS-04-2250
Zoro # G9159319
product price: $4.39
/eaSold in multiples of 100 for $439.00
Key Features
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPTS-04-2250
Zoro #
G9159319
UPC #
-
Country of Origin
United States
Dimensions
Large End Dia.
0.248 in
Fastener Length
2 1/4 in
Details
Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Description
Taper Pin,Ext Thread,#4 x 2-1/4" SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.