Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Int Thrd, M12 x 100 DIN 7978 Pl

  • Mfr # TPTMI-120-100

  • Zoro # G9159361


product price: $11.55
/ea
Sold in multiples of 15 for $173.25

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Small End Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPTMI-120-100
Zoro #
G9159361
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
12 mm
Fastener Length
100 mm

Details

Item
Taper Pin,Int Thrd,M12 x 100 DIN 7978 Pl
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
DIN 7978

Description

Taper Pin,Int Thrd,M12 x 100 DIN 7978 Pl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.