Zoro Homepage

Taper Pin, Int Thrd, M8 x 32 DIN 7978 Pl

  • Mfr # TPTMI-080-032

  • Zoro # G9159291


product price: $7.25
/ea
Sold in multiples of 100 for $725.00

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Small End Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPTMI-080-032
Zoro #
G9159291
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
8 mm
Fastener Length
32 mm

Details

Item
Taper Pin
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
DIN 7978

Description

Taper Pin,Int Thrd,M8 x 32 DIN 7978 Pl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.