Zoro Homepage

Taper Pin Int Thread #7 x 4 12L14 PL

  • Mfr # TPTI-07-4000

  • Zoro # G000024966


product price: $12.49
/ea
Sold in multiples of 3 for $37.47

Key Features

System of Measurement
Inch
Taper Pin Type
Internal Threaded
Basic Material
Carbon Steel
Material Grade
12L14
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPTI-07-4000
Zoro #
G000024966
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.409 in
Fastener Length
4 in

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Internal Threaded
Basic Material
Carbon Steel
Material Grade
12L14
Fastener Finish
Plain

Description

Threaded Taper Pins-Plain. Taper Pin Int Thread #7 x 4 12L14 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.