Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, No 0, PK25

  • Mfr # WWG-TPS044

  • Zoro # G1932576


product price: $57.69
/pk 25, $2.31/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Large End Dia.
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-TPS044
Zoro #
G1932576
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.156 in
Small End Dia.
0.094 in
Fastener Length
3 in
Overall Length
3"
Size
#0
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Length Tolerance
+/-0.010 in
Usable Length
3 in
Small End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter
0.094 in
Large End Diameter
0.156 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length
3 in
Pin Size
#0
Shank Length Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in

Details

Item
Taper Pin,#0,0.156 in dia,SS,PK25
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Standards
ASME B18.8.2
Meets
ANSI/ASME B18.8.2
Single Shear Strength (Lbs.)
85,000 lb
Rockwell Hardness
B90
Pin Item
Taper Pin
Type
Standard
Single Shear Strength (PSI)
35,000 psi
Material
Stainless Steel
Finish
Plain
Pin Type
Standard
Manufacturer Location
Made in USA*
Product Type
Taper Pin
Material Grade/Class
18-8

Description

Taper Pin,#0,0.156 in dia,SS,PK25, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.156 in, Small End Diameter 0.094 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.