Zoro Homepage

Taper Pin No 1 x 2 SS ASME B18.8.2

  • Mfr # TPS-01-2000

  • Zoro # G000024881


product price: $1.85
/ea
Sold in multiples of 100 for $185.00

Key Features

System of Measurement
Inch
Taper Pin Type
Taper Pin Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Large End Dia.
.1720"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-01-2000
Zoro #
G000024881
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
.1720"
Fastener Length
2 in
Overall Length
2.000" (2)

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Taper Pin Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Standards
ASME B18.8.2

Description

Taper Pins-Stainless. Taper Pin #1 x 2 SS ASME B18.8.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.