Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, No 10, Standard

  • Mfr # WWG-TPS164

  • Zoro # G0986736


product price: $14.49
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Large End Dia.
0.718 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-TPS164
Zoro #
G0986736
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.718 in
Small End Dia.
0.685 in
Fastener Length
1 in
Size
#10
Overall Length
1"
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Usable Length
1 in
Small End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length
1 in
Large End Diameter
0.706 in
Pin Size
#10
Small End Diameter
0.685 in
Shank Length Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in

Details

Item
Taper Pin,#10,0.706 in dia,SS
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Standards
ASME B18.8.2
Single Shear Strength (PSI)
35,000 psi
Single Shear Strength (Lbs.)
85,000 lb
Material
Stainless Steel
Pin Item
Taper Pin
Type
Standard
Rockwell Hardness
B90
Meets
ANSI/ASME B18.8.2
Finish
Plain
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Pin Type
Standard
Product Type
Taper Pin

Description

Taper Pin,#10,0.706 in dia,SS, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.706 in, Small End Diameter 0.685 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.