
Taper Pin No 10 x 4 SS ASME B18.8.2
Mfr # TPS-10-4000
Zoro # G800024678
product price: $19.89
/ea
Sold in multiples of 2 for $39.78
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Large End Dia.
0.706 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPS-10-4000
Zoro #
G800024678
UPC #
-
Country of Origin
United States
Dimensions
Large End Dia.
0.706 in
Fastener Length
4 in
Details
Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Standards
ASME B18.8.2
Description
Taper Pins-Stainless. Taper Pin #10 x 4 SS ASME B18.8.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.