
Taper Pin No 4 x 3/4 Plain ASME B18.8.2
Mfr # TP-04-0750
Zoro # G600025035
product price: $0.46
/eaSold in multiples of 59 for $27.14
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP-04-0750
Zoro #
G600025035
UPC #
-
Country of Origin
United States
Dimensions
Large End Dia.
1/4 in
Fastener Length
3/4 in
Details
Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ASME B18.8.2
Description
Taper Pins-Plain. Taper Pin #4 x 3/4 Plain ASME B18.8.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.