Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin No 6 x 3 SS ASME B18.8.2

  • Mfr # TPS-06-3000

  • Zoro # G400024894


product price: $4.65
/ea
Sold in multiples of 6 for $27.90

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Large End Dia.
0.341 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-06-3000
Zoro #
G400024894
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.341 in
Fastener Length
3 in

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Standards
ASME B18.8.2

Description

Taper Pins-Stainless. Taper Pin #6 x 3 SS ASME B18.8.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.