Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin No 7/0 x 3/8" SS ASME B18.8.2

  • Mfr # TPS-70-0375

  • Zoro # G0067772


product price: $0.80
/ea
Sold in multiples of 100 for $80.00

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Large End Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-70-0375
Zoro #
G0067772
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
1/16 in
Fastener Length
3/8 in

Details

Item
Taper Pin #7/0 x 3/8" SS ASME B18.8.2
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Standards
ASME B18.8.2

Description

Taper Pin #7/0 x 3/8 In. SS ASME B18.8.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.