Shop HUYETT
See all product information
Create Account
Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 2-3/4 in L, 3/8 in Sq
- Mfr # GIB-0375-2750
- Zoro # G9114869
product price:Â
$
7.55
/ea
Sold in multiples of 3 for
$22.65
Key Features
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
3/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GIB-0375-2750
- Zoro #
- G9114869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2-3/4 in
Details
- Item
- Machine Key
- System of Measurement
- Inch
- Type
- Tapered Gib Head
- End Type
- Tapered Gib
- Square
- 3/8 in
- Material
- Carbon Steel
- Finish
- Plain
Description
Gib Head Key,Low Carbon,3/8"x2-3/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.