Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 7 in L, 3/4 in Sq

  • Mfr # GIB-0750-7000

  • Zoro # G9115097


product price:  $39.89
/ea

Key Features

System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
3/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GIB-0750-7000
Zoro #
G9115097
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
3/4 in
Material
Carbon Steel
Finish
Plain

Description

Gib Head Key,Low Carbon Steel,3/4"x7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.