Zoro Homepage

Thread Split Collar, 2-1/16x1-1/4x1/2" BO

  • Mfr # SCC1-1250-BO

  • Zoro # G9583729


product price: $5.29
/ea
Sold in multiples of 5 for $26.45

Key Features

Material
Black Oxide Carbon Steel
Number of Pieces
1
Outside Dia.
2.0705"
Dimension Type
Inch
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC1-1250-BO
Zoro #
G9583729
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2.0705"
Dimension Type
Inch
Width
1/2"
Screw Size
1/4"-28

Details

Material
Black Oxide Carbon Steel
Number of Pieces
1

Description

Thread Split Collar,2-1/16x1-1/4x1/2" BO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.