Zoro Homepage

Threaded Rod, 3/4"-10, Plain Finish

  • Mfr # TC-0750-36

  • Zoro # G400417931


product price: $28.95
/ea

Key Features

Thread Pitch
10
System of Measurement
Inch
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-0750-36
Zoro #
G400417931
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10

Details

Item
Threaded Rod
Thread Pitch
10
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

Coarse Threaded Rod- Plain. Threaded Rod 3/4-10 x 3 Ft UNC PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.