
Threaded Rod, 5/8"-11, Plain Finish
Mfr # TC-0625-36
Zoro # G200417971
product price: $18.39
/eaSold in multiples of 2 for $36.78
Key Features
Thread Pitch
11
System of Measurement
Inch
Threaded Rod Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-0625-36
Zoro #
G200417971
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Details
Item
Threaded Rod
Thread Pitch
11
System of Measurement
Inch
Threaded Rod Finish
Plain
Description
Coarse Threaded Rod- Plain. Threaded Rod 5/8-11 x 3 Ft UNC PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.