Zoro Homepage

Threaded Rod, M12.00, Plain Finish

  • Mfr # T46-1200-150-1

  • Zoro # G000418154


product price: $36.39
/ea

Key Features

Thread Pitch
1.5
System of Measurement
Metric
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46-1200-150-1
Zoro #
G000418154
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12.00

Details

Item
Threaded Rod
Thread Pitch
1.5
System of Measurement
Metric
Threaded Rod Finish
Plain

Description

Threaded Rod-Metric Plain. Threaded Rod M12-1.5 x 1 M PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.