Top Lock Distorted Thread Hex Nut, 1-1/4-12, Steel, L9, Cadmium Yellow and Wax, 1.265 in Ht

  • Mfr # NUTH10-1250-1265L9A

  • Zoro # G413331217


product price:  $73.45
/ea
Sold in multiples of 7 for $514.15

Key Features

Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
L9
Finish
Cadmium Yellow and Wax
Hex Height
1.265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH10-1250-1265L9A
Zoro #
G413331217
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4-12
Hex Height
1.265 in
Hex Width
2.7495 in

Details

Item
Hex Nut
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
L9
Finish
Cadmium Yellow and Wax
System of Measurement
Inch
Thread Type
Fine

Description

Top Distorted Thread Locking Hex Nuts Fine Thread 1-1/4-12 x 1-17/64 in Grade L9 Steel Cadmium Yellow And Wax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.