
Top Lock Distorted Thread Hex Nut, 1-1/8-12, Steel, L9, Cadmium Yellow and Wax, 1.171 in Ht
Mfr # NUTH10-1125-1171L9A
Zoro # G613331154
product price:Â $47.29
/ea
Sold in multiples of 9 for $425.61
Key Features
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
L9
Finish
Cadmium Yellow and Wax
Hex Height
1.171 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH10-1125-1171L9A
Zoro #
G613331154
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-1/8-12
Hex Height
1.171 in
Hex Width
2.4745 in
Details
Item
Hex Nut
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
L9
Finish
Cadmium Yellow and Wax
System of Measurement
Inch
Thread Type
Fine
Description
Top Distorted Thread Locking Hex Nuts Fine Thread 1-1/8-12 x 1-11/64 in Grade L9 Steel Cadmium Yellow And Wax
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.