Top Lock Distorted Thread Lock Nut, 1/4-28, Steel, Grade C, Zinc Clear Trivalent and Wax

  • Mfr # NUTH10-0250-0250GCX

  • Zoro # G113330695


product price: $0.05
/ea
Sold in multiples of 300 for $15.00

Key Features

Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Clear Trivalent and Wax
Hex Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH10-0250-0250GCX
Zoro #
G113330695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4-28
Hex Height
0.25 in
Hex Width
0.647 in

Details

Item
Lock Nut
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Clear Trivalent and Wax
Standards
ASTM A563
System of Measurement
Inch
Thread Type
Fine

Description

Top Distorted Thread Locking Hex Nuts Fine Thread 1/4-28 x 1/4 in ASTM A563 Grade C Steel Zinc Clear Trivalent And Wax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.