Top Lock Distorted Thread Lock Nut, 3/8-24, Steel, Grade C, Zinc Clear Trivalent and Wax

  • Mfr # NUTH10-0375-0375GCX

  • Zoro # G213330861


product price:  $0.05
/ea
Sold in multiples of 350 for $17.50

Key Features

Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Clear Trivalent and Wax
Hex Height
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH10-0375-0375GCX
Zoro #
G213330861
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8-24
Hex Height
0.375 in
Hex Width
0.8325 in

Details

Item
Lock Nut
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Clear Trivalent and Wax
Standards
ASTM A563
System of Measurement
Inch
Thread Type
Fine

Description

Top Distorted Thread Locking Hex Nuts Fine Thread 3/8-24 x 3/8 in ASTM A563 Grade C Steel Zinc Clear Trivalent And Wax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.