Top Lock Distorted Thread Lock Nut, 5/8-11, Steel, Grade C, Zinc Clear Trivalent and Wax

  • Mfr # NUTH06-0625-0625GCX

  • Zoro # G713330705


product price:  $0.51
/ea
Sold in multiples of 60 for $30.60

Key Features

Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Clear Trivalent and Wax
Hex Height
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH06-0625-0625GCX
Zoro #
G713330705
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8-11
Hex Height
0.625 in
Hex Width
1.391 in

Details

Item
Lock Nut
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Clear Trivalent and Wax
Standards
ASTM A563
System of Measurement
Inch
Thread Type
Coarse

Description

Top Distorted Thread Locking Hex Nuts Coarse Thread 5/8-11 x 5/8 in ASTM A563 Grade C Steel Zinc Clear Trivalent And Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.