Top Lock Distorted Thread Lock Nut, 5/8-11, Steel, Grade G, Phosphate and Oil, 0.69 in Ht

  • Mfr # NUTH96-0625-0690GGSO

  • Zoro # G513330950


product price:  $0.90
/ea
Sold in multiples of 17 for $15.30

Key Features

Hex Type
Flange Hex
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade G
Finish
Phosphate and Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH96-0625-0690GGSO
Zoro #
G513330950
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8-11
Hex Height
0.69 in
Flange Dia.
1.328 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade G
Finish
Phosphate and Oil
System of Measurement
Inch
Thread Type
UNC

Description

Top Distorted Thread Locking Flange Hex Nuts Two Opposite Oval Lock Type Coarse Thread 5/8-11 x .690 in Grade G Steel Phosphate and Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.