
Top Lock Distorted Thread Lock Nut, M10 x 1.50, Steel, Class 10, Waxed Zinc Yellow, 10 mm Ht
Mfr # NUTH06-M100-0100D38W
Zoro # G213331202
product price:Â $0.29
/ea
Sold in multiples of 65 for $18.85
Key Features
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Waxed Zinc Yellow
Hex Height
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH06-M100-0100D38W
Zoro #
G213331202
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10 x 1.50
Hex Height
10 mm
Hex Width
25.23 mm
Details
Item
Lock Nut
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Waxed Zinc Yellow
Standards
DIN 980V
System of Measurement
Metric
Thread Type
Coarse
Description
Top Distorted Thread Locking Hex Nuts Coarse Thread 10.0 x 1.50 x 10.0 mm DIN 980V Class 10 Waxed Zinc Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.