Top Lock Distorted Thread Lock Nut, M16 x 2.00, Steel, Class 10, Waxed Zinc Yellow, 16 mm Ht

  • Mfr # NUTH06-M160-0160D38W

  • Zoro # G113331319


product price:  $0.65
/ea
Sold in multiples of 25 for $16.25

Key Features

Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Waxed Zinc Yellow
Hex Height
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH06-M160-0160D38W
Zoro #
G113331319
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16 x 2.00
Hex Height
16 mm
Hex Width
35.67 mm

Details

Item
Lock Nut
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Waxed Zinc Yellow
Standards
DIN 980V
System of Measurement
Metric
Thread Type
Coarse

Description

Top Distorted Thread Locking Hex Nuts Coarse Thread 16.0 x 2.00 x 16.0 mm DIN 980V Class 10 Waxed Zinc Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.