Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.688 in Length
- Mfr # GPS-0093-0687-A
- Zoro # G823400725
product price:Â
$
1.75
/ea
Sold in multiples of 100 for
$175.00
Key Features
Basic Material
300 Stainless Steel
Standards
ASME B18.8.2
Pin Dia.
3/32 in
Material Grade
300
Small End Dia.
0.0923 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0093-0687-A
- Zoro #
- G823400725
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
- Material Grade
- 300
- Double Shear Strength (Lbs.)
- 540 lb
- Fastener Finish
- Plain
- Pin Item
- Type A Grooved Pin
Dimensions
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0923 in
- Overall Length
- 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.