Type A Grooved Pin, 300 Stainless Steel, 0.156 in Dia x 0.154 in Small End Dia x 1.500 in Length
- Mfr # GPS-0156-1500-A
- Zoro # G123413456
product price:Â
$
3.65
/ea
Sold in multiples of 100 for
$365.00
Key Features
Standards
ASME B18.8.2
Material Grade
300
Pin Dia.
5/32 in
Basic Material
300 Stainless Steel
Double Shear Strength (Lbs.)
3310 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0156-1500-A
- Zoro #
- G123413456
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 3310 lb
- Fastener Finish
- Plain
- Pin Item
- Type A Grooved Pin
Dimensions
- Pin Dia.
- 5/32 in
- Overall Length
- 1-1/2 in
- Small End Dia.
- 0.1543 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.